Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 48 x 62", Black, 4mm thick
Mfr # G-4068
Zoro # G2249858
product price: $449.99
/pk 20, $22.50/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-4068
- Zoro # G2249858
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,48" x 62",Black,PK20 |
Description
Corr. Plastic Sheets,48 In. x 62 In.,Black,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED White Crinkle Paper - 10 lb. Box (S-7645)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, We Pk (TOP20320)
- BUSINESS SOURCE 2 ply Tab Kraft Fastener Folders Letter, PK50 (17214)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle (56EC53)
- Crownhill Corrugated Pads