Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 48 x 29", Black, 4mm thick
Mfr # G-4035
Zoro # G2249480
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-4035
- Zoro # G2249480
- UPC # 00715821057248
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,48" x 29",Black,PK40 |
Description
Corr. Plastic Sheets,48 In. x 29 In.,Black,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- UNIVERSAL Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- EXPO Dry Erase Marker, Chisel Tip, Black PK12 Low Odor (80001)
- AVERY Large Permanent Ink Markers, Chisel Point, Red Ink PK (AVE08887)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- PARTNERS BRAND Corrugated Sheets, 36" x 60", Kraft, 5/Bundle (SP3660)
- Crownhill Protective Packaging