Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 47 x 39", Black, 4mm thick
Mfr # G-3953
Zoro # G2248677
product price: $403.99
/pk 30, $13.47/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-3953
- Zoro # G2248677
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,47" x 39",Black,PK30 |
Description
Corr. Plastic Sheets,47 In. x 39 In.,Black,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP TUFF Digital Hanging Scale, 1100 lb. (STF-1100DS)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- UNIVERSAL Opener, Letter, White, PK3 (UNV31803)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- Crownhill Corrugated Pads