Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 45 x 96", Black, 4mm thick
Mfr # G-3826
Zoro # G2247493
product price: $320.99
/pk 10, $32.10/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-3826
- Zoro # G2247493
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,45" x 96",Black,PK10 |
Description
Corr. Plastic Sheets,45 In. x 96 In.,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- UNI-BALL Signo 207 Needle Point Gel Pen, 0.7mm, Blue Ink, Black Barrel, PK12 (1736098)
- ZORO SELECT DOT Label, 4 In. H, Toxic, 4 In. W, PK250 (8V073)
- THE PUPPET CO Story Telling Puppets, Fairy (001907)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- PARTNERS BRAND Honeycomb Sheets, 40" x 48" x 1/2", Kraft, 80/Skid (HC4048015)
- Crownhill Protective Packaging