Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 43 x 88", Black, 4mm thick
Mfr # G-3634
Zoro # G2245411
product price: $555.99
/pk 20, $27.80/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-3634
- Zoro # G2245411
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,43" x 88",Black,PK20 |
Description
Corr. Plastic Sheets,43 In. x 88 In.,Black,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cubitainer, 12 In x 12 In x 12 In, Plastic (089-6500ASM)
- ZORO SELECT Grocery Bag Flat Bottom 12# White, Pk500 (51032)
- WESTWARD Electric Wire Shear, 8 In OAL, 2 1/2 Cut (4YP41)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- ZORO SELECT Corrugated Sheets, 18" x 14", Kraft, 50/Bundle (55VJ91)
- Crownhill Corrugated Pads