Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 41 x 86", Black, 4mm thick
Mfr # G-3448
Zoro # G2243637
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-3448
- Zoro # G2243637
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,41" x 86",Black,PK20 |
Description
Corr. Plastic Sheets,41 In. x 86 In.,Black,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, 24In. x 375 ft., Clear, PK2 (5VER7)
- START INTERNATIONAL Hand Held Labeler, 3-27/32 In Max Label W (LAP65-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY99)
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Black, 10/Bundle (PCS4896B)
- Crownhill Protective Packaging