Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 41 x 6", Black, 4mm thick
Mfr # G-3368
Zoro # G2242760
product price: $352.99
/pk 200, $1.76/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-3368
- Zoro # G2242760
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,41" x 6",Black,PK200 |
Description
Corr. Plastic Sheets,41 In. x 6 In.,Black,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULZBOT PCTPE, Green, 3mm Filament, 1lb (RM-NY0013)
- BUSINESS SOURCE 2 Ply Tab Manila Letter Fastener Folder 2 Fastener(s), PK50 (17211)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, Black, Gloss (G4836B)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8175G)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- ZORO SELECT Corrugated Sheets, 16" x 16", Kraft, 50 /Bundle (56EC36)
- Crownhill Corrugated Pads