Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 40 x 48", Black, 4mm thick
Mfr # G-3318
Zoro # G2242453
product price: $412.99
/pk 30, $13.77/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-3318
- Zoro # G2242453
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,40" x 48",Black,PK30 |
Description
Corr. Plastic Sheets,40 In. x 48 In.,Black,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Green (10103)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- C-LINE PRODUCTS Shop Ticket Hold, Magnetic, Stitched, PK25 (85912)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- ZORO SELECT Honeycomb Sheets, 48" x 96" x 1", Kraft, 40/Skid (56EC56)
- Crownhill Protective Packaging