Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 37 x 6", Black, 4mm thick
Mfr # G-3000
Zoro # G2239181
product price: $504.99
/pk 300, $1.68/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-3000
- Zoro # G2239181
- UPC # 00687999406909
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,37" x 6",Black,PK300 |
Description
Corr. Plastic Sheets,37 In. x 6 In.,Black,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 2", Kraft, 25/Bundle (55VG46)
- NEXT INNOVATIONS Mixed Starter Pack Sublimation Blanks (261518006)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Teresttl Pk (WAU21849)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- PARTNERS BRAND Corrugated Sheets, 30" x 72", Kraft, 5 /Bundle (SP3072)
- Crownhill Protective Packaging