Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 36 x 80", Black, 4mm thick
Mfr # G-2982
Zoro # G2238910
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-2982
- Zoro # G2238910
- UPC # 00687999406855
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,36" x 80",Black,PK20 |
Description
Corr. Plastic Sheets,36 In. x 80 In.,Black,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- ASP Parts Requisition Forms, 4 1/4" X 6", 100 Per Pad, 1 Pad Per Pack (617)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- SCOTCH Extra Strength Adhesive Roller (6055ES)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- ZORO SELECT Corrugated Sheets, 18" x 18", Kraft, 50 /Bundle (56EC31)
- Crownhill Protective Packaging