Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 36 x 77", Black, 4mm thick
Mfr # G-2979
Zoro # G2238947
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-2979
- Zoro # G2238947
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,36" x 77",Black,PK20 |
Description
Corr. Plastic Sheets,36 In. x 77 In.,Black,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- TAPE LOGIC Tape Logic® Labels, "Do Not Top Load", 3" x 5", Fluorescent Yellow, 500/Roll (DL1106)
- UNIVERSAL Stretch Film Attached Handle 20" x 1000 ft., Pk4 (UNV08020)
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- ZORO SELECT Honeycomb Sheets, 40" x 48" x 2", Kraft, 20/Skid (56EC55)
- Crownhill Protective Packaging