Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 36 x 50", Black, 4mm thick
Mfr # G-2952
Zoro # G2238621
product price: $396.99
/pk 30, $13.23/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-2952
- Zoro # G2238621
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,36" x 50",Black,PK30 |
Description
Corr. Plastic Sheets,36 In. x 50 In.,Black,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- MARKAL Paint Crayon, Large Tip, Red Color Family (61049)
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 8 x 8 Case of 1000 Bags, 1000PK (ZF-003C)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- Crownhill Corrugated Pads