Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 33 x 72", Black, 4mm thick
Mfr # G-2698
Zoro # G2235882
product price: $510.99
/pk 30, $17.03/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$510.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-2698
- Zoro # G2235882
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,33" x 72",Black,PK30 |
Description
Corr. Plastic Sheets,33 In. x 72 In.,Black,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- ZORO SELECT Shipping Box, 16x16x12 in (55NM70)
- XEROX XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- PARTNERS BRAND Corrugated Rib Runners, 2' x 105', Black, 1/Each (MAT424)
- Crownhill Corrugated Pads