Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 33 x 12", Black, 4mm thick
Mfr # G-2638
Zoro # G2235541
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-2638
- Zoro # G2235541
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,33" x 12",Black,PK200 |
Description
Corr. Plastic Sheets,33 In. x 12 In.,Black,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRC2)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- MASTERVISION Cork Bulletin Board 23-39/64"W (CA021170)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZe221)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- ZORO SELECT Corrugated Sheets, 48" x 48", Kraft, 5 /Bundle (55VK11)
- Crownhill Corrugated Pads