Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 32 x 60", Black, 4mm thick
Mfr # G-2594
Zoro # G2235112
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-2594
- Zoro # G2235112
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,32" x 60",Black,PK30 |
Description
Corr. Plastic Sheets,32 In. x 60 In.,Black,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Machine, Speed 53 In/Min (VENUS 2 125)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Gold/Black (TZe334)
- ZORO SELECT Corrugated Mailers, 24" x 2" x 2", White, 50/Bundle (M2422)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- ZORO SELECT Plastic Corrugated Sheets, 48" x 48", White, 10/Bundle (55VK19)
- Crownhill Corrugated Pads