Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 21 x 95", Natural, 4mm thick
Mfr # G-5665
Zoro # G2265879
product price: $461.99
/pk 30, $15.40/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-5665
- Zoro # G2265879
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,21" x 95",Nat,PK30 |
Description
Corr. Plastic Sheets,21 In. x 95 In.,Nat,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- SHURTAPE Filament Tape, 18mm x 55m, 5.4 mil, PK48 (GS 501)
- MELISSA & DOUG Classic Toy Bead Maze (2281)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 100 lb. Cap. (CCT48)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- Crownhill Protective Packaging