Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 21 x 36", Natural, 4mm thick
Mfr # G-5606
Zoro # G2265230
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-5606
- Zoro # G2265230
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,21" x 36",Nat,PK70 |
Description
Corr. Plastic Sheets,21 In. x 36 In.,Nat,PK70, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- DR SHRINK Dr. Shrink DS-STRAPDISP Woven Cord Strapping Dispenser (DS-STRAPDISP)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- Crownhill Corrugated Pads