Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick
Mfr # G-5415
Zoro # G2263307
product price: $402.99
/pk 90, $4.48/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-5415
- Zoro # G2263307
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,19" x 29",Nat,PK90 |
Description
Corr. Plastic Sheets,19 In. x 29 In.,Nat,PK90, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Solid Paint Markers: Orange (955-OR)
- XEROX XEROX COMP WC 5325/5330 5335- (006R01159)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, Eight Digits, Black (T5558)
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 26" x 38", Kraft, 70/Case (CPHD2638)
- BSC PREFERRED 36'' x 250' - A Flute Kraft Singleface Corrugated Roll (S-416)
- Crownhill Corrugated Pads