Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 17 x 30", Natural, 4mm thick
Mfr # G-5232
Zoro # G2261441
product price: $374.99
/pk 100, $3.75/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-5232
- Zoro # G2261441
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,17" x 30",Nat,PK100 |
Description
Corr. Plastic Sheets,17 In. x 30 In.,Nat,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- ZORO SELECT Bubble Bags, 3/16 In, 23-1/2x18 In, PK100 (5VEZ5)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Lemon (955-FL)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 48" x 250', Kraft, 1/Roll (SF48B)
- Crownhill Corrugated Pads