Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 17 x 18", Natural, 4mm thick
Mfr # G-5220
Zoro # G2261353
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-5220
- Zoro # G2261353
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,17" x 18",Nat,PK200 |
Description
Corr. Plastic Sheets,17 In. x 18 In.,Nat,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX 100 Artist's Sketchbook, 80 lb, 9 x 12 Inches, White (S100238)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK36 (UNV07070)
- INTEGRA Liquid Highlighter, Chisel Point, Yel, PK12 (ITA30006)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- ZORO SELECT Corrugated Sheets, 24" x 16", Kraft, 50/Bundle (55VJ98)
- Crownhill Corrugated Pads