Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 16 x 93", Natural, 4mm thick
Mfr # G-5203
Zoro # G2261143
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-5203
- Zoro # G2261143
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,16" x 93",Nat,PK40 |
Description
Corr. Plastic Sheets,16 In. x 93 In.,Nat,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- KYOCERA Maintenance Kit 500K YLD 1702G12US0 (MK710)
- BOORUM & PEASE Record Ruled Book, Black Cover, 300 Pages, 10 1/8 x 12 1/4 (1602 1/2-300-F)
- SIMPLAY3 Rushing River Falls Water Play Table (220190-01)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- PARTNERS BRAND Corrugated Sheets, 36" x 42", Kraft, 5 /Bundle (SP3642)
- Crownhill Protective Packaging