Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 15 x 74", Natural, 4mm thick
Mfr # G-5092
Zoro # G2260032
product price: $428.99
/pk 50, $8.58/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-5092
- Zoro # G2260032
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,15" x 74",Nat,PK50 |
Description
Corr. Plastic Sheets,15 In. x 74 In.,Nat,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Extra High Yield Cyan Inkjet Cartridge 1.2K YLD (LC105C)
- FLORENCE MFG CO Vital Cluster Box Unit, 8 Mailboxes, 2 Parcel Lockers, Black (1570-8BKAF)
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- TAPE LOGIC Tape LogicĀ® Inventory Rectangle Labels, 3" x 4", Fluorescent Green, 500/Roll (DL631J)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- BSC PREFERRED 36 x 36'' White Corrugated Sheets, 5PK (SP3636W)
- Crownhill Corrugated Pads