Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 15 x 63", Natural, 4mm thick
Mfr # G-5081
Zoro # G2259770
product price: $416.99
/pk 60, $6.95/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-5081
- Zoro # G2259770
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,15" x 63",Nat,PK60 |
Description
Corr. Plastic Sheets,15 In. x 63 In.,Nat,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 326 ft. (05-0319-001S)
- OHAUS Digital Compact Bench Scale 220g Capacity (AX223/E)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- Crownhill Protective Packaging