Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 15 x 46", Natural, 4mm thick
Mfr # G-5064
Zoro # G2259883
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$372.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crownhill
- MFR # G-5064
- Zoro # G2259883
- UPC # 00769526479157
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,15" x 46",Nat,PK70 |
Description
Corr. Plastic Sheets,15 In. x 46 In.,Nat,PK70, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1/2in W (P-220P)
- BSC PREFERRED Staple Remover (H-289)
- SMEAD Pressboard Folder, FastenerAssorted, PK50 (11975)
- TAPE LOGIC Tape LogicĀ® "Export Documents Enclosed" Envelopes, 5 1/2" x 10", Red, 1000/Case (PL440)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- ZORO SELECT Corrugated Roll, 250ftx30in, 0.172in Thick (SF30)
- Crownhill Corrugated Pads