Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 12 x 77", Natural, 4mm thick
Mfr # G-4819
Zoro # G2257278
product price: $406.99
/pk 60, $6.78/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-4819
- Zoro # G2257278
- UPC # 00769526476088
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,12" x 77",Nat,PK60 |
Description
Corr. Plastic Sheets,12 In. x 77 In.,Nat,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 8 x 11" Monthly Wall Calendar, White (AAGPM128)
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- BOX PACKAGING Single Wall Corrugated Sheets, 60"L x 36"W, Kraft (SP3660)
- Crownhill Corrugated Pads