Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 10 x 92", Natural, 4mm thick
Mfr # G-4650
Zoro # G2255659
product price: $425.99
/pk 60, $7.10/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-4650
- Zoro # G2255659
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,10" x 92",Nat,PK60 |
Description
Corr. Plastic Sheets,10 In. x 92 In.,Nat,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- MELISSA & DOUG Magnetic Wand Number Maze, 12in x 9in (2280)
- SOUTHWORTH Paper, 25%Cttn, 24#, 8.5X11, Nt Pk (SOU404NC)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- PARTNERS BRAND Chipboard Pads, 11" x 17", Kraft, 480/Case (CP1117)
- Crownhill Corrugated Pads