Shop All Corrugated Pads
Crownhill
Corrugated Plastic Sheets, 10 x 66", Natural, 4mm thick
Mfr # G-4624
Zoro # G2255360
product price: $387.99
/pk 80, $4.85/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crownhill
- MFR # G-4624
- Zoro # G2255360
- UPC # 00769526461855
- Country of Origin United States
- Category Corrugated Pads
Details
Item | Corr. Plastic Sheets,10" x 66",Nat,PK80 |
Description
Corr. Plastic Sheets,10 In. x 66 In.,Nat,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Point of Sale Roll, 165 ft. L, PK50 (UNV42300)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534)
- ZORO SELECT Double Wall Boxes, 18" x 14" x 14", Kraft, 15/Bundle (22XM34)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- CROWNHILL Corrugated Plastic Sheets, 45 x 60", White, 4mm thick (F-8413)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- Crownhill Corrugated Pads