Shop All Grill Accessories
Crown Verity
Wind Guard, 48 In
Mfr # WG-48
Zoro # G8365594
product price: $288.80
/ea
Free Shipping & Returns
$288.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12H003, 12H029, 12H032, 12H033, 5YGH3
- Overall Width 48 in
- Overall Height 9 in
- Material Stainless Steel
- Overall Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # WG-48
- Zoro # G8365594
- UPC # 849712001574
- Country of Origin Multiple
- Category Grill Accessories
Dimensions
Overall Width | 48 in |
Overall Height | 9 in |
Overall Depth | 21 in |
Details
For Use With | 12H003, 12H029, 12H032, 12H033, 5YGH3 |
Material | Stainless Steel |
Item | Wind Guard |
Product Type | Wind Guard |
Description
Wind Guard, Product Type Wind Guard, For Use With 12H003, 12H029, 12H032, 12H033, 5YGH3, Material Stainless Steel, Overall Width 48 in, Overall Depth 21 in, Overall Height 9 in, Compatible with Grainger Part Number 12H003, 12H029, 12H032, 12H033, 5YGH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEECO PTO Lock Pin (4021661)
- WATERWAY 5 x 2 in. Socket VGB 251 GPM Super Hi-Flo Suction; Gray (WW6403787V)
- JR PRODUCTS JR Products BR-1060 Gas Spring Mounting Bracket - Angled, Pack of 2 (BR-1060)
- IK SPRAYERS 1.5 & Pro 2 O-Ring Kit (81771874)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- CROWN VERITY Optional Hood-Dome, 30 In. (RD-30)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- BLACKSTONE Original 1 Burner Liquid Propane Tabletop Outdoor Griddle Black (1971)
- Crown Verity Grill Accessories