Shop All Grill Accessories
Crown Verity
Wind Guard, 36 In
Mfr # WG-36
Zoro # G8322307
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- For Use With 12H002, 12H018, 12H019, 12H021, 12H028, 5YGH1, 5YGH2, 5YGH4
- Material Stainless Steel
- Overall Depth 21 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # WG-36
- Zoro # G8322307
- UPC # 849712001567
- Country of Origin Multiple
- Category Grill Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 21 in |
Overall Height | 9 in |
Details
For Use With | 12H002, 12H018, 12H019, 12H021, 12H028, 5YGH1, 5YGH2, 5YGH4 |
Material | Stainless Steel |
Item | Wind Guard |
Product Type | Wind Guard |
Description
Wind Guard, Product Type Wind Guard, For Use With 12H002, 12H018, 12H019, 12H021, 12H028, 5YGH1, 5YGH2, 5YGH4, Material Stainless Steel, Overall Width 36 in, Overall Depth 21 in, Overall Height 9 in, Compatible with Grainger Part Number 12H002, 12H018, 12H019, 12H021, 12H028, 5YGH1, 5YGH2, 5YGH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIGGER CREEK Sweetwood Chips 200Ci (762594040076)
- MILWAUKEE TOOL 21 in. High Lift Mower Blade for M18 FUEL Self-Propelled Lawn Mower (49-16-2735)
- LANDSCAPERS SELECT Connector Hse Gnck Swvl Brs (GT62003)
- MTD Screw-Muffler (710-04188A)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Stainless Steel Griddle (SP-1423)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Optional Hood-Dome, 30 In. (RD-30)
- BROILMASTER Broilmaster B067449 Briquet Rack for P4; D4; G4 Series (B067449)
- Crown Verity Grill Accessories