Shop All Food Pans
Crown Verity
Steam Pan Adapter
Mfr # SPA
Zoro # G8019076
Free Shipping & Returns
$133.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5
- Overall Height 6 1/2 in
- Overall Width 21 in
- Overall Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # SPA
- Zoro # G8019076
- UPC # 849712001536
- Country of Origin Canada
- Category Food Pans
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 21 in |
Overall Depth | 13 in |
Details
Item | Steam Pan Adapter |
Material | Stainless Steel |
For Use With | 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5 |
Product Type | Steam Pan Adapter |
Description
Steam Pan Adapter, Product Type Steam Pan Adapter, For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, Material Stainless Steel, Overall Width 21 in, Overall Depth 13 in, Overall Height 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Blade - Fan (18-8836-01)
- HOBART Relay (87714-42-1)
- ARCOBASSO Jero Sweet N' Sour Rtu, PK4 (FGBVJRO40)
- E-Z MIX 1/2 Pint Disposable Mixing Cups 100/Box (70008)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP24)
- CAMBRO Hot Pan Third X 2 1/2 In Amber (32HP)
- VOLLRATH Transport Pan, Half-Size (30225)
- VOLLRATH/IDEA-MEDALIE METAL PAN - 1/6 X 6 " for Vollrath/Idea-Medalie (30662)
- VOLLRATH 1/6 Size 4 3/4 in Miramar™ Steam Table Pan (40003)
- CAMBRO Pan, Food , Camwear, Full Sz, 6"D (16CW(135))
- CARLISLE FOODSERVICE DuraPan Food Pan, Sixth-Size, SS, PK6 (607166)
- Crown Verity Food Pans