Shop All Grill Accessories
Crown Verity
Removable Griddle Plate
Mfr # G2022
Zoro # G8289872
product price: $453.15
/ea
Free Shipping & Returns
$453.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5
- Overall Width 20 1/2 in
- Overall Height 2 in
- Overall Depth 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # G2022
- Zoro # G8289872
- UPC # 849712001116
- Country of Origin Canada
- Category Grill Accessories
Dimensions
Overall Width | 20 1/2 in |
Overall Height | 2 in |
Overall Depth | 21 3/4 in |
Details
Material | Steel |
Item | Removable Griddle Plate |
For Use With | 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5 |
Product Type | Removable Griddle Plate |
Description
Removable Griddle Plate, Product Type Removable Griddle Plate, For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, Material Steel, Overall Width 20 1/2 in, Overall Depth 21 3/4 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 17544 Universal Battery Strap with Hardware - 1" x 54" (17544)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 160") 48" x48" x3.25" (A-5VX1600/05)
- ERICKSON Tarp, brown, Cotton (57078)
- JAGUAR Rodenticide, Red Chunks, 9 lb. Pail (31410)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Optional Hood-Dome, 30 In. (RD-30)
- CROWN VERITY Cooking Grid (GT-60)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CLASSIC ACCESSORIES Cover, Med, Sqr. Smoker, Beige (73012)
- Crown Verity Grill Accessories