Shop All Grill Accessories
Crown Verity
Removable Griddle Plate
Mfr # G1222
Zoro # G8048564
Free Shipping & Returns
$327.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 12 in
- Overall Height 2 in
- Material Steel
- For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5
- Overall Width 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Verity
- MFR # G1222
- Zoro # G8048564
- UPC # 849712001109
- Country of Origin Canada
- Category Grill Accessories
Dimensions
Overall Depth | 12 in |
Overall Height | 2 in |
Overall Width | 20 1/2 in |
Details
Item | Removable Griddle Plate |
Material | Steel |
For Use With | 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5 |
Product Type | Removable Griddle Plate |
Description
Removable Griddle Plate, Product Type Removable Griddle Plate, For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, Material Steel, Overall Width 20 1/2 in, Overall Depth 12 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Quick TeeJet Extended Range Cap-Seat Gasket Set (25612 6-NYR)
- NATRIA Grass & Weed Contrl 1Gal (707201A)
- DRAMM DRAMM 1"-dia. 480 Aluminum Waterbreaker® Nozzle (480AL)
- MIDWEST RAKE Screening Rake, 24", 66" Blue Handle (11024)
- CROWN VERITY Grill Cover, 30x40x50 In (BC-30)
- CROWN VERITY Mobile Grill Wind Guard Package, NG, 72" (MCB-72WGP-NG)
- CROWN VERITY Griddle Plate, 36 In. (PGRID-36)
- CROWN VERITY Mobile Grill Wind Guard Package, LP, 72" (MCB-72WGP)
- CROWN VERITY Wind Guard, 36 In (WG-36)
- CROWN VERITY Cooking Grid (GT-60)
- FLAME KING PROPAN CYLNDR STL WHT 30LB (YSN301)
- Crown Verity Grill Accessories