Shop All Grills & Smokers
Crown
Verity RCB-72WGP Liquid Propane 72in Pro Series Outdoor Rental Grill with Wind Guard Package
Mfr # 255RCB72WGPL
Zoro # G810790426
product price: $9,662.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$9,662.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255RCB72WGPL
- Zoro # G810790426
- Country of Origin Unknown
- Category Grills & Smokers
Description
This Crown Verity RCB-72WGP 72in Pro series outdoor rental grill comes packed with everything you need to begin effectively grilling ribs burgers hot dogs and chicken! Designed with frequent transportation in mind this grill features handles on each end and double crash bars along the front to protect the controls from damage making this unit an excellent choice for rental applications! It accommodates 2 20 lb. propane tanks sold separately that power the 2 4500 BTU lighter tubes and 10 15000 BTU stainless steel burners heating the grill to cooking temperature within 5 minutes so operators can make quick work of any buffet line at large catered events and parties. 2 wind guards are included to help reduce heat loss and ensure even cooking while the undershelf offers plenty of space to store go-to supplies. This heavy-duty outdoor rental grill features an all stainless steel construction with most components made of type 304 for exceptional durability and ease of cleaning. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. Thanks to the 2 14in rear wheels and 2 locking casters this grill is incredibly simple to maneuver over any terrain so you can set up your food stations in a variety of settings. As an added bonus it ships assembled and ready to use so you can start grilling right away! Overall Dimensions: Width: 81in Depth: 28in Cooking Height: 36in Height with Wind Guard: 46in Cooking Surface Dimensions: Width: 70in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Heaven's Guardian Angel Garden Statue (KY1454)
- BAYER BioAdvanced Weed Killer Concentrate 29 oz (704050B)
- COBRACO Canterbury Plant Stand, 21" (SCBPS1021-B)
- STENS New 302-460 Toothed Blade For John Deere Srx895 Series Riding Mowers And Lt133 M84472, M82408 (362-460)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- SMOKEHOUSE PRODUCTS Big Chief Front Load Smoker (SM460025)
- SANTA BARBARA CHILI ROASTER Rotating Chili Roaster with Portable BBQ Stand (CR-BARBACOA-2)
- OLD SMOKEY Charcoal Grill #22 Grill Large (OL382991)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 14)
- OLD SMOKEY Old Smokey 16063001403 Charcoal Grill #14 Grill Small (16063001403)
- KING KOOKER High Pressure Campstove, Propane, 60K BTU, Steel Griddle (CSR2G)
- Crown Grills & Smokers