Shop All Grills & Smokers
Crown
Verity RCB-72-LP 72in Pro Series Portable Outdoor Rental Grill
Mfr # 255RCB72
Zoro # G410790390
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$9,197.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown
- MFR # 255RCB72
- Zoro # G410790390
- Country of Origin Unknown
- Category Grills & Smokers
Description
Prepare burgers hot dogs steaks chops or kabobs in no time with this Crown Verity RCB-72-LP 72in outdoor rental grill! Designed with the outdoors and frequent transportation in mind this grill is made of 304 stainless steel with handles on each end and double crash bars to protect the controls from damage while its 14in rear wheels and two total lock casters allow it to handle any type of terrain from cobble stones to grass.This grill features 10 15000 BTU stainless steel radiant burners as well as two extra 4500 BTU burner tubes for a total of 159000 BTU per hour. These burners are placed every 5 3/4in to ensure even heating and the entire grill has a preheat time of just 5 minutes. It requires 2 20 lb. propane tanks sold separately and comes with 2 2 stage regulators and hoses for easy hook up.Thanks to its unibody construction this grill is lightweight enough to transport but durable enough to handle the outdoors. It has a lower storage shelf that is perfect for storing extra food pans turners and other grilling accessories up off the ground. The included water pans help to promote safety by reducing the risk of grease fires and they each have a drain port for easy cleaning at the end of your event. Plus this unit ships fully assembled and ready to use!Overall Dimensions:Width: 81inDepth: 28inHeight: 36inCooking Area:Width: 58inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLENIS HTH 50LB Filter Sand (67120)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-6X8)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- SCOUT & ZOES Scout & Zoe's Lamb Lung Dog Treats 3 oz. (3501)
- CHAR-BROIL Smoker Offset 430 (21201570)
- CHAR-BROIL Char-Broil 8023684 Joes Rambler Charcoal Grill - Black (8023684)
- GOZNEY ARC XL Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1624)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180T)
- CHAR-BROIL GRILL T/T CHAR BLK (465131014)
- CHAR-BROIL Smoker Offset Black 1280Sqin (21201571)
- KING KOOKER Double Jet Cooker, 180K BTU, Stainless Steel (SS1316N)
- Crown Grills & Smokers