Shop All Grills & Smokers
Crown
Verity RCB-60RDP Liquid Propane 60in Pro Series Outdoor Rental Grill with Roll Dome Package
Mfr # 255RCB60RDPL
Zoro # G310790247
product price: $11,395.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$11,395.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255RCB60RDPL
- Zoro # G310790247
- Country of Origin Unknown
- Category Grills & Smokers
Description
This Crown Verity RCB-60RDP 60in Pro series outdoor rental grill comes packed with everything you need to begin effectively grilling ribs burgers hot dogs and chicken! Designed with frequent transportation in mind this grill features handles on each end and double crash bars along the front to protect the controls from damage making this unit an excellent choice for rental applications! It accommodates 2 20 lb. propane tanks sold separately that power the 2 4500 BTU lighter tubes and 8 15000 BTU stainless steel burners heating the grill to cooking temperature within 5 minutes so operators can make quick work of any buffet line at large catered events and parties. 2 roll dome covers are included with a built-in thermometer for more precise temperature management and if cooking with the dome closed can boost your cooking production by up to 40%! The included bun racks promote even greater efficiency by providing you with a convenient place to toast buns or keep food warm during service while the undershelf offers plenty of space to store go-to supplies. This heavy-duty outdoor rental grill features an all stainless steel construction with most components made of type 304 for exceptional durability and ease of cleaning. Water pans with drain ports not only help make cleaning a breeze but also reduce grease fire hazards for added safety. Thanks to the 2 14in rear wheels and 2 locking casters this grill is incredibly simple to maneuver over any terrain so you can set up your food stations in a variety of settings. As an added bonus it ships assembled and ready to use so you can start grilling right away! Overall Dimensions: Width: 69in Depth: 28in Cooking Height: 36in Height with Dome: 52in Cooking Surface Dimensions: Width: 58in Depth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spray Gun - M22 - 3400 PSI (DXPW1500E)
- EVERRICH INDUSTRIES 3.5 Inch Foam Ball with Coating (EVAJ-0008)
- ACHLA DESIGNS Achla FB-01 Patio Flowerpot Stand 8 in. H- Black (FB-01)
- AFTERMARKET PTO Switch 483957 Fits Scag / Fits Husqvarna Lawn Tractors GTH2548B, YTH2148 (CLO70-0156)
- CAMCO GRILL, CHARCOAL W/INNER LID LINER (58110)
- CURTILAGE 14 in. Charcoal Kettle Grill with Ash Catcher, Black (CU2668263)
- GLOBAL EQUIPMENT Park Grill Charcoal BBQ In Ground (695299)
- CHAR-BROIL Char Broil 2513304 Char Broil Gas Tabletop Grill (2513304)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- GOZNEY ARC Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1424)
- KING KOOKER Outdoor Cooker, Natural Gas, 85K BTU (C90NG)
- Crown Grills & Smokers