Shop All Grills & Smokers
Crown
Verity RCB-60-SI-LP 60in Outdoor Rental Grill with Single Gas Connection
Mfr # 255RCB60SI
Zoro # G010790349
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$7,808.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown
- MFR # 255RCB60SI
- Zoro # G010790349
- Country of Origin Unknown
- Category Grills & Smokers
Description
Prepare burgers hot dogs steaks chops or kabobs in no time with this Crown Verity RCB-60-SI-LP 60inin outdoor rental grill! Designed with the outdoors and frequent transportation in mind this grill is made of 304 stainless steel with handles on each end and double crash bars to protect the controls from damage while its 14in rear wheels and two total lock casters allow it to handle any type of terrain from cobble stones to grass.This grill features 8 15000 BTU stainless steel radiant burners as well as two extra 4500 BTU burner tubes for a total of 129000 BTU per hour. These burners are placed every 5 3/4in to ensure even heating and the entire grill has a preheat time of just 5 minutes. It comes with a single gas connection gas hose sold separately that allows operators who already have a centralized propane tank to make good use of it without being forced to setup the grilling station directly nearby.Thanks to its unibody construction this grill is lightweight enough to transport but durable enough to handle the outdoors. It has a lower storage shelf that is great for storing extra food pans turners and other grilling accessories up off the ground. The included water pans help to promote safety by reducing the risk of grease fires and they each have a drain port for easy cleaning at the end of your event. Plus this unit ships fully assembled and ready to use!Overall Dimensions:Width: 69inDepth: 28inHeight: 36inCooking Area: 58in x 21in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor Gasket (951-11571)
- VOIT Enduro 8.5 in. Playground Ball - Prism Pack (1369483)
- TJM INNOVATIONS 5x48 Foam Gutter Insert (GF100018)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES-EN400)
- BETTER CHEF 14 in. Portable Barbecue Grill, Charcoal (BBQ414)
- NORDIC WARE Nordic Ware 19862 Cast Aluminum Double Backsplash Griddle (6264311)
- DYNA-GLO Dyna-Glo 36" Vertical Charcoal Smoker (DGX780BDC-D)
- CHAR-BROIL Smoker Offset 430 (21201570)
- CHAR-BROIL Classic360 LP Gas Grill (463773717-DI)
- BACKYARD PRO BP30-SSKIT 30 Qt. Stainless Steel Seafood Boiler Kit - 55000 BTU (554BPSSK)
- SANTA BARBARA CHILI ROASTER 5 Burner Hatch Rotating Chili Roaster With Portable BBQ Stand & Regulator (CR-BARBACOA)
- Crown Grills & Smokers