Shop All Grills & Smokers
Crown
Verity RCB-48-SI-LP 48in Outdoor Rental Grill with Single Gas Connection
Mfr # 255RCB48SI
Zoro # G610790268
product price: $6,837.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$6,837.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # 255RCB48SI
- Zoro # G610790268
- Country of Origin Unknown
- Category Grills & Smokers
Description
Prepare burgers hot dogs steaks chops or kabobs in no time with this Crown Verity RCB-48-SI-LP 48in outdoor rental grill! Designed with the outdoors and frequent transportation in mind this grill is made of 304 stainless steel with handles on each end and double crash bars to protect the controls from damage while its 14in rear wheels and two total lock casters allow it to handle any type of terrain from cobble stones to grass.This grill features seven stainless steel radiant burners as well as two extra 4500 BTU burner tubes for a total of 99000 BTU per hour. These burners are placed every 5 3/4in to ensure even heating and the entire grill has a preheat time of just 5 minutes.Thanks to its unibody construction this grill is lightweight enough to transport but durable enough to handle the outdoors. It has a lower storage shelf that is great for storing extra food pans turners and other grilling accessories up off the ground. The included water pans help to promote safety by reducing the risk of grease fires and they each have a drain port for easy cleaning at the end of your event. Plus this unit ships fully assembled and ready to use!Any Crown Verity propane gas grill model that has --SI50/100 in the model number is set up to be used with a 50 lb. or 100 lb. propane tank. Any model with -SI-Bulk in the model number is set up to be connected to a bulk propane tank. Please reference the inInfographicin under inResources and Downloadsin to see what a 20 lb 50 lb 100 lb and Bulk Propane tank look like.Overall Dimensions:Width: 56inDepth: 28inHeight: 36inCooking Area: 46in x 21in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Deck 27.5" x4.5" x0.5" (A-K5677-34710)
- SMALL BATCH Wild & Strong Powerful Songbird Peanut Wildlife Food 5 lb (14463)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- ZORO APPROVED SUPPLIER Rainbow In-Line 50 Replacement Spa Filter Cartridge Compatible PRB50-IN, C-4950, FC-2390 (WS.RBW2390)
- DYNA-GLO Dyna-Glo 36" Vertical Charcoal Smoker (DGX780BDC-D)
- KING KOOKER Double Jet Cooker, 180K BTU, 90qt Aluminum Pot (9013N)
- CHAR-BROIL Char Broil 245965 Oklahoma Joes Barrel Drum Smoker (245965)
- KAY HOME PRODUCTS Kay Home Products 30002 10 x 17 in. Steel Hibachi Grill (264074)
- SANTA BARBARA CHILI ROASTER 5 Burner Hatch Rotating Chili Roaster With Portable BBQ Stand & Regulator (CR-BARBACOA)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180T)
- WEBER 18 BLK JumboJoe Grill (1211001)
- Crown Grills & Smokers