Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48WGP-LP
Zoro # G010839499
product price: $4,612.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,612.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Includes 48 in Windguard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48WGP-LP
- Zoro # G010839499
- UPC # 849712003165
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 46 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Includes | 48 in Windguard |
Material | Stainless Steel |
Caster Type | (2) Locking Casters |
Number of Burners | 6 |
Weight | 176 lb |
Heat Source | Propane |
Heating Capacity | 99,000 BtuH |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 48 in Windguard, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasoline Engine, Electric Start, 37 HP (PA-CH1000-3000)
- TARPS NOW 6 ft x 12 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-0612)
- MTD Cvr Asm-Air Cleane (22 096 16-S)
- HEATH HEATH AH-12D Bird House, Aluminum, Light Green/White (AH-12D)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (MCB-60)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- RANKAM OG2026001-KF Kingsford 18 in. Round Kettle Grill (RA576812)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 15qt. Fry Pan, Dual Baskets (1618)
- GLOBAL EQUIPMENT Park Grill Charcoal BBQ In Ground (695299)
- CHAR-BROIL Classic280 LP Gas Grill (463672717-DI)
- Crown Verity Grills & Smokers