Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48
Zoro # G510839357
product price: $3,452.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,452.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Number of Burners 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48
- Zoro # G510839357
- UPC # 849712000454
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Cooking Surface Width | 46 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Number of Burners | 6 |
Caster Type | (2) Locking Casters |
Material | Stainless Steel |
Heat Source | Propane |
Heating Capacity | 99,000 BtuH |
Weight | 176 lb |
Includes | Water Pans with Drain Ports |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Rock Rake (45-0366)
- PELICAN Protective Case, 25-21/64" W x 44-29/32" L x 16-1/2" H (1780-007-110)
- LOGO BRANDS Philadelphia Eagles 24 Can Cooler (624-63)
- RIO BEACH 6 ft. Beach Umbrella with Integrated Sand Anchor (UB79-2204-1)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- NORDIC WARE Nordic Ware 19862 Cast Aluminum Double Backsplash Griddle (6264311)
- KING KOOKER Outdoor Cooker, 12" Tall, 11" Cast Burner, 80K BTU (18PKT)
- PIT BARRELOKER Orig Pit Barrel Cooker (PKG1001)
- Crown Verity Grills & Smokers