Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48-SI50/100-WGP
Zoro # G610839271
product price: $3,975.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,975.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 or 100 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Caster Type (2) Locking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48-SI50/100-WGP
- Zoro # G610839271
- UPC # 849712004582
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 46 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Details
Item | Propane Grill |
Tank Capacity | 50 or 100 lb Tank |
Caster Type | (2) Locking Casters |
Heat Source | Propane |
Number of Burners | 6 |
Material | Stainless Steel |
Includes | 48 in Windguard |
Weight | 176 lb |
Heating Capacity | 99,000 BtuH |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 48 in Windguard, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P565858, BREATHER (P565858)
- SMITH PERFORMANCE SPRAYERS Poly Cap Nut, Gray (182928)
- JECO Jeco W00205D-C Honey Wicker 44 In. Round Dining Table (W00205D-C)
- HYDRORAIN Slide Repair, 1 in. Tube x 1 in Push Fit (08646)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- BACKYARD PRO BP30-SSKIT 30 Qt. Stainless Steel Seafood Boiler Kit - 55000 BTU (554BPSSK)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- WEBER Crafted Series Griddle, 163 in L, 158 in W, Carbon Steel, Black (7672)
- Crown Verity Grills & Smokers