Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48-SI50/100-RDP
Zoro # G710839454
product price: $4,950.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$4,950.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 or 100 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Cooking Surface Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48-SI50/100-RDP
- Zoro # G710839454
- UPC # 849712004735
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 46 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Details
Item | Propane Grill |
Tank Capacity | 50 or 100 lb Tank |
Heating Capacity | 99,000 BtuH |
Caster Type | (2) Locking Casters |
Includes | Adjustable Bun Rack, Roll Dome |
Number of Burners | 6 |
Heat Source | Propane |
Weight | 176 lb |
Material | Stainless Steel |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Adjustable Bun Rack, Roll Dome, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSPAN Auger Style Earth Anchor 5/8" x 48" x 6" (CC6220)
- MTD Blade-38 Mulching (1910928001)
- GOOD LAND BEE SUPPLY 10 Inch Stainless Steel Standard Beehive Frame Lifter and Scraper J Hook Tool (GLHT-2ENDHOOK)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Fiberglass Handle (42364)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- KING KOOKER Outdoor Cooker, Double Butane Stove, Carrying Bag (MOC24S)
- CAMCO GRILL, CHARCOAL W/INNER LID LINER (58110)
- Crown Verity Grills & Smokers