Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48-SI50/100-PRO
Zoro # G710839461
product price: $5,304.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,304.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 or 100 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Weight 176 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48-SI50/100-PRO
- Zoro # G710839461
- UPC # 849712004483
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 46 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | 50 or 100 lb Tank |
Weight | 176 lb |
Includes | (2) Removeable End Shelves, 48 in BBQ Cover, Adjustable Bun Rack, Roll Dome |
Caster Type | (2) Locking Casters |
Material | Stainless Steel |
Heating Capacity | 99,000 BtuH |
Heat Source | Propane |
Number of Burners | 6 |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes (2) Removeable End Shelves, 48 in BBQ Cover, Adjustable Bun Rack, Roll Dome, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON MFG Pool Flexible Sealer - White (AN35384)
- SNOMELT SnoMelt S0091J 9 lbs Calcium Chloride Pellet Jug (S0091J)
- CAMCO MINI DISH DRAINER & TRAY, BLACK (43512)
- DIAMOND KING SMOKER 5LB Cher Smoking Wood (WILD CHERRY 2.5-5C)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- NINJA GRLL & SMKR ELCTRC 31LBS (OG952)
- KING KOOKER Outdoor Cooker, Single Butane Stove, Carrying Bag (MOC13S)
- BROIL-MATE Broil-Mate 24025BMT Gas Grill, Liquid Propane, Steel (24025BMT)
- NEW COURTYARD RCS Premier Series Double Side Burner, Slide-In - Propane (NE2648628)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- Crown Verity Grills & Smokers