Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48-SI50/100-PKG
Zoro # G810839439
product price: $5,228.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,228.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 or 100 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Number of Burners 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48-SI50/100-PKG
- Zoro # G810839439
- UPC # 849712004490
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 46 in |
Details
Item | Propane Grill |
Tank Capacity | 50 or 100 lb Tank |
Number of Burners | 6 |
Heating Capacity | 99,000 BtuH |
Material | Stainless Steel |
Caster Type | (2) Locking Casters |
Heat Source | Propane |
Includes | Water Pans with Drain Ports |
Weight | 176 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity 50 or 100 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Pvc Hose Adapter (10118H)
- TOMAHAWK POWER 450 PSI Backpack Sprayer And IR28 (TPS25 + IR28)
- KOHLER Pipe Exhaust (24 382 03-S)
- BRIGGS & STRATTON Rewind Starter (695287)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- RANKAM OG2026001-KF Kingsford 18 in. Round Kettle Grill (RA576812)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- KING KOOKER Outdoor Cooker, Propane, 12" tall, 54K BTU (86 PKT)
- GOZNEY Roccbox Propane Gas Outdoor Pizza Oven Gray (GRPGYUS1627)
- WEBER Weber Q1000 Gas Grill (50060001)
- Crown Verity Grills & Smokers