Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48-SI-BULK
Zoro # G710840146
product price: $3,734.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,734.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Wheel Size 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48-SI-BULK
- Zoro # G710840146
- UPC # 849712000461
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Width | 46 in |
Cooking Surface Depth | 21 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Weight | 176 lb |
Includes | Water Pans with Drain Ports |
Caster Type | (2) Locking Casters |
Material | Stainless Steel |
Heating Capacity | 99,000 BtuH |
Number of Burners | 6 |
Heat Source | Propane |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX GATE PLATE KIT - INCLUDES GATE LATCH PROTECTOR (GTPLGRD), GTSTKBKT (STRIKE LATCH RECEIVER BRACKET), (DTX-GTPLKIT)
- MTD Adapter-Chute (731-10133)
- IAMS Iams ProHealth Cat Food Indoor & Hairball Control 3.5lbs, PK4 (328518)
- RAINBIRD NATIONAL SLS Pop Up Gear Drive Rotor (32SA)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- KUUMA GRILLS Profile Grill 150 Propane (58121)
- DYNA-GLO 1-Burner Charcoal Grill (DGN576DNC-D)
- DANSONS Vert Pellet Smoker (PBV7P1)
- Crown Verity Grills & Smokers