Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48-SI-BULK-WGP
Zoro # G710839645
product price: $3,844.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,844.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Caster Type (2) Locking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48-SI-BULK-WGP
- Zoro # G710839645
- UPC # 849712004599
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Cooking Surface Width | 46 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Caster Type | (2) Locking Casters |
Number of Burners | 6 |
Material | Stainless Steel |
Heat Source | Propane |
Includes | 48 in Windguard |
Heating Capacity | 99,000 BtuH |
Weight | 176 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes 48 in Windguard, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top without Leg Skirts, Tan, 180g (070111022)
- GREENGRASS 18 in. Enemy Sensing Scarecrow Great Horned Owl with Rotating-Head; Brown (GR3459210)
- OREGON 2-5/8" Oil Filter (83-284)
- RMB ELECTRIC Charger, For Mfr. No. RMB MP, MPWEZL02003 (MPWEZL02005)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- WEBER Crafted Series Griddle, 163 in L, 158 in W, Carbon Steel, Black (7672)
- CHAR-BROIL Gas Grill, 60,000 Btu, Liquid Propane, 6Burner, Chef's Tray, 10,000 BTU Side Burner (463229021)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- BACKYARD PRO 90 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPCF90QT)
- Crown Verity Grills & Smokers