Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 99,000 BtuH
Mfr # CV-MCB-48-SI-BULK-PKG
Zoro # G310839304
product price: $5,304.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,304.99
Free 30-Day Returns
Key Features
- Tank Capacity 1000 lb Tank
- Overall Length 56 in
- Overall Depth 28 in
- Overall Height 36 in
- Heating Capacity 99,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-48-SI-BULK-PKG
- Zoro # G310839304
- UPC # 849712004667
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 56 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Wheel Size | 14 in |
Cooking Surface Width | 46 in |
Cooking Surface Depth | 21 in |
Details
Item | Propane Grill |
Tank Capacity | 1000 lb Tank |
Heating Capacity | 99,000 BtuH |
Number of Burners | 6 |
Heat Source | Propane |
Caster Type | (2) Locking Casters |
Material | Stainless Steel |
Includes | Water Pans with Drain Ports |
Weight | 176 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity 1000 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 176 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL CNTRL Teat Dip (1209715)
- ORBIT Pvc Hose Adapter (10118H)
- A & I PRODUCTS Fractional V-Belt (3/8" X 45") 19" x3.5" x0.5" (A-3L450)
- KOHLER Kit, Carburetor Complete (24 853 317-S)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (RCB-60)
- WEBER Crafted Series Griddle, 163 in L, 158 in W, Carbon Steel, Black (7672)
- NINJA GRL&SMOKR OD RED 1760W (OG701RD)
- CURTILAGE 14 in. Charcoal Kettle Grill with Ash Catcher, Black (CU2668263)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- BLACKSTONE Griddle and Airfryer Combo, Propane, 4Burner (1923)
- Crown Verity Grills & Smokers