Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 79,500 BtuH
Mfr # CV-MCB-36PRO
Zoro # G810839316
product price: $4,191.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,191.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 44 in
- Overall Depth 28 in
- Overall Height 36 in
- Cooking Surface Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-36PRO
- Zoro # G810839316
- UPC # 849712005619
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 44 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Width | 34 in |
Cooking Surface Depth | 21 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Caster Type | (2) Locking Casters |
Heating Capacity | 79,500 BtuH |
Number of Burners | 5 |
Includes | (2) Removeable End Shelves, 36 in BBQ Cover, Adjustable Bun Rack, Roll Dome |
Material | Stainless Steel |
Heat Source | Propane |
Weight | 143 lb |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 44 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes (2) Removeable End Shelves, 36 in BBQ Cover, Adjustable Bun Rack, Roll Dome, Weight 143 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Cooler, 54 qt, 16-1/8" H, 15-3/32" W, White (50541)
- DEWALT Spray Gun - M22 - 3400 PSI (DXPW1500E)
- MI-T-M Packing Kit (70-0378)
- SOLO Solo Pressure Control Valve (4800182)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- GOZNEY ARC Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1424)
- OPTIMAL AUTOMATICS Party Que Charcoal Rotisserie Grill with Accessories (604350C)
- OLD SMOKEY Products 21 in. Charcoal Grill Silver (#22)
- Crown Verity Grills & Smokers