Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 64,500 BtuH
Mfr # CV-MCB-30WGP
Zoro # G010839512
product price: $1,740.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,740.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 39 in
- Overall Depth 28 in
- Overall Height 47 in
- Heat Source Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-30WGP
- Zoro # G010839512
- UPC # 849712004544
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 39 in |
Overall Depth | 28 in |
Overall Height | 47 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 28 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Heat Source | Propane |
Weight | 195 lb |
Heating Capacity | 64,500 BtuH |
Material | Stainless Steel |
Includes | Water Pans with Drain Ports |
Number of Burners | 4 |
Caster Type | (2) Locking Casters |
Description
Propane Grill, Heat Source Propane, Overall Height 47 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 39 in, Number of Burners 4, Cooking Surface Depth 21 in, Cooking Surface Width 28 in, Heating Capacity 64,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 195 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCASTER TABLE & SEATING Adjustable Knob for Umbrella Bases (164UMBADJKNOB)
- BOND Super Steel Plant and Tree Stakes (SS3)
- STENS Notched Hi-Lift Blade Fits 355-343 Exmark 103-6403-S Exmark 103-6398 (355-343)
- SPORT SUPPLY GROUP 23 x 22 x 2in Macgregor Umpire's Outside Chest Protector (MCB78BXX)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (MCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- NINJA GRLL & SMKR ELCTRC 31LBS (OG952)
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- CHAR-BROIL Char Broil 2513304 Char Broil Gas Tabletop Grill (2513304)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180TS)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- Crown Verity Grills & Smokers