Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 64,500 BtuH
Mfr # CV-MCB-30RDP
Zoro # G510839401
product price: $3,453.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,453.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 39 in
- Overall Depth 27 in
- Overall Height 37 in
- Weight 168 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-30RDP
- Zoro # G510839401
- UPC # 849712004681
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 39 in |
Overall Depth | 27 in |
Overall Height | 37 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 28 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Weight | 168 lb |
Heat Source | Propane |
Includes | Water Pans with Drain Ports |
Material | Stainless Steel |
Number of Burners | 4 |
Heating Capacity | 64,500 BtuH |
Caster Type | (2) Locking Casters |
Description
Propane Grill, Heat Source Propane, Overall Height 37 in, Overall Diameter Not Applicable, Overall Depth 27 in, Overall Length 39 in, Number of Burners 4, Cooking Surface Depth 21 in, Cooking Surface Width 28 in, Heating Capacity 64,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 168 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Toothed Blade 302-400 For Ayp 532138971 (362-400)
- ZORO SELECT Water Hose, Yellow, PVC, 5/8" I.D., 100 ft L (491G54)
- MILWAUKEE TOOL .080" x 150' Trimmer Line (49-16-2712)
- BRIGGS & STRATTON Shear Bolt Kit, SHEAR BOLT.25-20X (1501216MA)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 10-Burner Gas 159000 BtuH Grill (MCB-72)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- DANSONS Vert Pellet Smoker (PBV7P1)
- GOZNEY Roccbox Propane Gas Outdoor Pizza Oven Gray (GRPGYUS1627)
- OLD SMOKEY Charcoal Grill #22 Grill Large (OL382991)
- Crown Verity Grills & Smokers