Shop All Grills & Smokers
Crown Verity
Propane Grill, Propane, 64,500 BtuH
Mfr # CV-MCB-30PRO
Zoro # G010839376
product price: $3,920.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,920.99
Free 30-Day Returns
Key Features
- Tank Capacity One 20 lb Tank
- Overall Length 38 in
- Overall Depth 28 in
- Overall Height 36 in
- Includes (2) Removeable End Shelves, 30 in BBQ Cover, Adjustable Bun Rack, Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Verity
- MFR # CV-MCB-30PRO
- Zoro # G010839376
- UPC # 849712005602
- Country of Origin Canada
- Category Grills & Smokers
Dimensions
Overall Length | 38 in |
Overall Depth | 28 in |
Overall Height | 36 in |
Cooking Surface Depth | 21 in |
Cooking Surface Width | 28 in |
Wheel Size | 14 in |
Details
Item | Propane Grill |
Tank Capacity | One 20 lb Tank |
Includes | (2) Removeable End Shelves, 30 in BBQ Cover, Adjustable Bun Rack, Dome |
Number of Burners | 4 |
Heating Capacity | 64,500 BtuH |
Heat Source | Propane |
Weight | 127 lb |
Material | Stainless Steel |
Caster Type | (2) Locking Casters |
Description
Propane Grill, Heat Source Propane, Overall Height 36 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 38 in, Number of Burners 4, Cooking Surface Depth 21 in, Cooking Surface Width 28 in, Heating Capacity 64,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes (2) Removeable End Shelves, 30 in BBQ Cover, Adjustable Bun Rack, Dome, Weight 127 lb, Wheel Size 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Injection Pump Repair Kit CAV style, major For Industrial Tractors; (3003-3106)
- AMDRO Lilly Miller Image Nutsedge Killer RTS Hose-End Concentrate 32 oz (100099407)
- BRIGGS & STRATTON Air Cleaner Cover (795120)
- DROLL YANKEES Droll Yankees OWF Observer Window Feeder (OWF)
- CROWN VERITY 5-Burner Gas 79500 BtuH Grill (PCB-36)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (CCB-60)
- ZIGGY GRILLS Ziggy Portable Single-Burner Gas Grill, Gunmetal Grey (USZG1GK)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 6qt. Cast Iron Pot (22 PKPTC)
- BIG HORN Pellet Piza Oven (SRPG18003B)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 6qt. Cast Iron Pot (1650)
- Crown Verity Grills & Smokers